For detailed information, other images and documents, please select individual articles from the following table.
Inverter for electrode welding ARC /LIFT TIG EWI 200
Digitally controlled IGBT inverter with new technology enabling ARC and LIF TIG welding.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Improved cooling
Extremely improved cooling with two built-in cooling fans
Heat insulation
Thermal insulation class "H" – electrical components can operate at temperatures up to 180 °C
IGBT technology
IGBT technology enables flawless welding with unstable voltage (works with generators)
Mains fuse
The machine only needs a 20 A mains fuse.
Arc strength:
Increased voltage allowing welding with difficult-to-dissolve electrodes. Slag retention on the weld seam surface
Hot Start:
Ensures easy arc start at any time. No need to “scrape” the electrode over the material
Anti-sticking:
Reduce voltage in milliseconds to prevent electrode sticking to workpiece
Cellulose electrode mode
Selecting the “cellulose electrode mode” option increases the open circuit value and ensures easier start of welding with cellulose electrode
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!