- By using several intermediate wall locks, the load surface can be divided into different zones
- Material: Aluminium
- Clamping element with additional slip protection
- Positive locking
- Can be used only for horizontal securing of the load
- For pushing on and clamping on tailboard or on tarp frame
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!