The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
K Plus insulation pipe clamp with separate insulation part
Consisting of a hard foam core with natural rubber on the end faces and a solid outer skin with self-adhesive overlapping
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Separate pipe clamp and insulating component
Simple mounting and simple to align the pipe
Matched to the insulating layer thicknesses of our FLEXEN® cold rubber plus pipe insulation
Uniform appearance
End face made of rubber
- Perfect connection between cold clamp and pipe insulation (rubber), as similar materials are being adhered
- No application of sealant required
Solid outer skin with self-adhesive overlapping
Additional vapour retarder and mechanical protection
Water vapour diffusion resistance and heat conductance relate to FLEXEN® plus cold rubber
For thermally decoupled fastening of pipes for refrigerating and air conditioning applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!