For detailed information, other images and documents, please select individual articles from the following table.
Insulation nail W-IN
For mounting soft, not self-supporting insulating materials, such as mineral fibre or glass wool in concrete. Design with plate dia. 90 mm
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- High-quality PP
- Thermally stable from -40°C to +80°C
- Small drill hole diameter (8 mm)
- Quick, easy installation
- Low insertion depth, min. 20 mm — less time drilling
- Anchor without expansion nail



- For attaching insulation materials for façades with rear ventilation
- For attaching film, sealing membrane outside cellars
- Can be used in various solid surfaces, e.g. concrete, solid sand-lime brick, clay brick
- For attaching soft insulation materials that are not self-supporting, e.g. mineral wool or fibreglass
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!