Welcome to Würth Hungary For trade customers only
Metal insulation washer W-MDD
Metal insulation washer W-MDD - 1
Metal insulation washer W-MDD - 2
Metal insulation washer W-MDD - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metal insulation washer W-MDD

For mounting insulation panels in concrete made of zinc plated steel. Tested fire resistance

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Permitted loads under exposure to fire R30; R60; R90; R120

  • Tested fire resistance

  • When attaching soft insulation materials that are not self-supporting, the insulation washer is simply pushed onto the insulation dowel

  • Two-part design for fast, secure assembly

  • Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole

  • Anchor head surface is suitable as plaster base
Notice

The insulation panels must be fastened with at least 4 anchors per square metre.

Application area