The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Insulation anchor W-ID SLIM
A clever, simple problem solver for fixing lightweight loads on external thermal insulation composite systems (ETICS)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- The special thread geometry makes it extremely easy to screw into the insulation
- For optimal processing, the mounting part must have a through hole of min. 8 mm and max. 12 mm
- Thanks to the drill tip, the anchor penetrates effortlessly through the plaster and sealing layer
- No tool changes required during installation
- No need to pre-drill in masonry or ETICS
- No penetration of masonry, so no thermal bridges are created
- The anchor is used in push-through installation
Mounting of sealing strips
Mounting of wall connection panels
Create sheet metal
Screw in insulation anchor
For installation of sealing strips, wall connection panels, skirting boards, putty strips, stucco mouldings, stucco profiles, fixing strips, metal wall covers, cornice covers, ventilation covers, gravel borders, post boxes, light fittings, house numbers, advertising signs, company plaques, signposts and fly screens.
Suitable for use outdoors and in wet rooms - A2 stainless steel screw and washer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!