Welcome to Würth Hungary For trade customers only
Installation box water meter dry construction
Installation box water meter dry construction - 1
Installation box water meter dry construction - 2
Installation box water meter dry construction - 3
Installation box water meter dry construction - 4

For detailed information, other images and documents, please select individual articles from the following table.

Installation box water meter dry construction

Includes shut-off valve 3/4 inch

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Completely pre-installed box for rapid installation and problem-free pipe feedthroughs


For millimetre-precise and firm installation so as to ensure optimal sound insulation



Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy


  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable substrate


The plaster and tile base boards guarantee a permanently stable substrate.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.