Welcome to Würth Hungary For trade customers only
Installation box, standard washbasin, masonry
Installation box, standard washbasin, masonry - 1
Installation box, standard washbasin, masonry - 2
Installation box, standard washbasin, masonry - 3
Installation box, standard washbasin, masonry - 4
Installation box, standard washbasin, masonry - 5
Installation box, standard washbasin, masonry - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Installation box, standard washbasin, masonry

Hot and cold water, connection dimensions: 80 mm

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Free choice of pipe system. Completely pre-installed box for rapid installation and problem-free pipe feedthroughs



Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations



Easy height adjustment


Based on a marking in the middle of the wall panel



Pre-insulation


Quick and simple additional insulation possible



Huge time savings


  • Pipe feedthroughs are pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

No extension required


  • Drywall can be sealed immediately


Stable substrate


The plaster and tile base boards guarantee a permanently stable substrate.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.

Notice

Please state the required pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.