The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Installation box, standard washbasin, dry walling
Hot and cold water, connection dimensions: 80 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Free choice of pipe system. Completely pre-installed box for rapid installation and problem-free pipe feedthroughs
Simple installation
Quick mounting without screw connection
Huge time savings
- Pipe feedthroughs are completely pre-assembled without tension and ready for connection
- The enlarged and elegant wall panels increase the accuracy of the wall connection
- Tested with maximum dimensional accuracy
- Drywall can be sealed immediately
Makes working practices easier
- Prevents unevenness during tiling work
- No corrosion
- Protection against condensation water
Stable substrate
The plaster and tile base board guarantees a permanently stable substrate.
Optimum insulation
The fittings are protected thanks to the millimetre-precise outlet guides.
Please state the desired pipe system when ordering.
The following information is required:
Pipe manufacturer: e.g. Viega
Pipe type: e.g. Raxofix
Your order cannot be processed without this information.
For sanitary installations in dry walling
1. The dry walling company must secure the floor rail and roof rail. Only loosely insert the vertical CW profiles into these rails (do not secure).
2. The installer arranges the installation boxes depending on the design type (WB, BT, ST, sink or washing machine) and determines the appropriate installation height. Insert the installation boxes between the two CW profiles, align horizontally and fasten by crimping using attachment pliers.
3. Lastly, secure a vertical CW profile to the floor so that the installation box can no longer be moved.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!