For detailed information, other images and documents, please select individual articles from the following table.
Rubber wheel with rotating holder
Polyamide 6 core (nylon)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Hub with ball bearing
- Outer casing made of vulcanised rubber with increased resistance to cracks and wear. Hardness 73 Shore A (±3)
- Working temperature: from -20°C to +70°C
- Rotating holder on balls
Not suitable for use in the presence of solvents, hydrocarbons and mineral oils.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!