INDUCTION HEATER W-15
For detailed information, other images and documents, please select individual articles from the following table.
INDUCTION HEATER W-15
Induction heater for fast and safe heating of metal parts.
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
Low operating costs
- No need for training the operators
- Quick and easy to use
- Simple operation, quick preparation
Safe
- No open flames
Portable
- Lightweight of only 4.5 kg
- Small size
Notice
Included in the scope of delivery:
- 5997 735 195 - FLEXIBLE WIRE 80 CM
- 5997 735 198 - FLAT COIL
- 5997 735 201 - STRAIGHT COIL 19/220 MM (M8)
- 5997 735 204 - STRAIGHT COIL 26/220 MM (M12)
Other spare parts:
- 5997 735 186 - SIDE COIL 15/220 MM (M6)
- 5997 735 187 - SIDE COIL 19/220 MM (M8)
- 5997 735 188 - SIDE COIL 20/220 MM (M8)
- 5997 735 189 - SIDE COIL 23/220 MM (M10)
- 5997 735 190 - SIDE COIL 26/220 MM (M12)
- 5997 735 191 - SIDE COIL 32/220 MM (M16)
- 5997 735 192 - SIDE COIL 38/220 MM (M20)
- 5997 735 193 - SIDE COIL 45/220 MM (M22)
- 5997 735 194 - FLEXIBLE WIRE 100 CM
- 5997 735 196 - FLEXIBLE CERAMIC WIRE 80 CM
- 5997 735 197 - FOCUSING COIL 20/220 MM
- 5997 735 199 - FLAT HOOK COIL
- 5997 735 200 - STRAIGHT COIL 15/220 MM (M6)
- 5997 735 202 - STRAIGHT COIL 20/220 MM (M8)
- 5997 735 203 - STRAIGHT COIL 23/220 MM (M10)
- 5997 735 205 - STRAIGHT COIL 32/220 MM (M16)
- 5997 735 206 - STRAIGHT COIL 38/220 MM (M20)
- 5997 735 207 - STRAIGHT COIL 45/220 MM (M22)
- 5997 735 208 - WIRE 100 CM
- 5997 735 209 - WIRE 75 CM
- 5997 735 210 - SIDE SET (15-45 MM)
- 5997 735 211 - STRAIGHT SET (15-45 MM)
- 5997 735 212 - SIDE SET (20-45 MM)
- 5997 735 213 - STRAIGHT SET (20-45 MM)
Application areaFor fast and safe heating of metal parts on cars, agricultural machinery, buses etc., for removing rusty screws and nuts, for hardening and defrosting bearings and tools.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!