Welcome to Würth Hungary For trade customers only
Induction heating unit IEG-1000 Solid
Induction heating unit IEG-1000 Solid - 1
Induction heating unit IEG-1000 Solid - 2
Induction heating unit IEG-1000 Solid - 3

For detailed information, other images and documents, please select individual articles from the following table.

Induction heating unit IEG-1000 Solid

For the induction heating of magnetisable metals.

See product details

Available in 1 version
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
  • Ideal for heating stuck nuts and screws without using an open flame

  • Minimises the risk of burns to people or materials

  • LED lighting at the front during use

  • Internal ventilation for system cooling — overheating protection


Scope of delivery:


1 x hand-held unit IEG-1000 Solid


1 x generator IEG-1000 Solid


1 x coil straight Ø 20 mm — Art. 0702999160


1 x coil side Ø 25 mm — Art. 0702999163


1 x coil pancake — Art. 0702999164


1 x coil individual cable 1 m — Art. 0702999165


1 x operating instructions


1 x case


*other coil types available

Notice

Risk of burns. The coil may get hot.