For detailed information, other images and documents, please select individual articles from the following table.
Impact socket wrench bit set, 3/4 inch and 1 inch drive 16 pieces
Comprises 13 bits with 22 mm hexagon drive for universal use.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
For heavy-duty applications
Bits made of bronzed chromium-molybdenum steel
Scope of delivery:
- 1 each of TX profiles TX60/TX70/TX80/TX90/TX100
- 1 each of hexagon socket 17/19/22/24 mm
- 1 each of E-profiles E18/E20/E22/E24
- 1 each of bit holders with 3/4 and 1 inch drive
- 1 x Allen key
Also suitable for use with pneumatic screwdrivers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!