Welcome to Würth Hungary For trade customers only
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 1
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 2
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 3
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 4
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 5
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces

High-performance impact drill bits, ready to hand in the ORSY system case, with the characteristics of hammer drill bits

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Precise spot drilling


  • Excellent centring properties of centring tip


Hammer-resistant, extremely robust and for the toughest applications


  • State-of-the-art vacuum hardening

  • High-strength tungsten carbide tip

  • Optimum high-vacuum soldering, heat-resistant up to 1,100 °C

  • Specially heat-treated clamping shank

  • High-strength drill bit body, same shaft material as hammer drill bits

  • Suitable for rotary and impact drilling due to the special tungsten carbide tip geometry


Tested and approved


  • PGM tested for drilling holes for anchor connections subject to approval


Fast drilling progress


  • Aggressively ground tungsten carbide plate

  • Multi-spiral, large-volume feed helix


Includes bits and bit holder


  • Equipped bit bar with RW, PZ and hexagon socket drives


ORSY system cassette


  • Designed for equipping another bit bar

  • For easy handling, the cassette can also be closed with bits in the bit holder

  • Stackable, optimised joint and easy to open


Available exclusively from Würth