Cylindrical pin, internal thread C1 hardened ISO 8735 type A (hardened and tempered), C1 stainless steel, with tolerance class m6
For detailed information, other images and documents, please select individual articles from the following table.
Cylindrical pin, internal thread C1 hardened ISO 8735 type A (hardened and tempered), C1 stainless steel, with tolerance class m6
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
Notice
Replaces DIN 7979
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!