Welcome to Würth Hungary For trade customers only
Hexagon nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG)
Hexagon nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG) - 1
Hexagon nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG) - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile ISO 4035 steel 04, hot-dip galvanised (HDG)

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | ISO 4035 only regulates standard thread | Fine thread moved to ISO 8675.