Welcome to Würth Hungary For trade customers only
Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, yellow chromated (A2K)
Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, yellow chromated (A2K) - 1
Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, yellow chromated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, yellow chromated (A2K)

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Notice

Hardness class 45H corresponds to a hardness of 450 HV



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.