Welcome to Würth Hungary For trade customers only
Hex head screw with shank ISO 4014, steel 8.8U, hot-dip galvanised
Hex head screw with shank ISO 4014, steel 8.8U, hot-dip galvanised - 1
Hex head screw with shank ISO 4014, steel 8.8U, hot-dip galvanised - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hex head screw with shank ISO 4014, steel 8.8U, hot-dip galvanised

See product details

Available in 16 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684)

  • The screw is ISO compliant after hot-dip galvanisation

  • Do not use with nuts that have an oversized thread. This can create screwing-in problems and may cause the connection to fail
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.