For detailed information, other images and documents, please select individual articles from the following table.
LIMITED EDITION flat head screw assortment, zinc-nickel plated, black incl. nut, 1,444 pcs, in white system case
Comprehensive assortment of black flat head screws in accordance with DIN EN ISO 14583 with the common screw sizes from M4 x 6 mm to M8 x 30 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Includes high-quality white system case 4.4.1 with removable system boxes
- Ready to use due to the included matching bits TX20, TX25, TX30 and TX45
- Flat head screw in accordance with DIN EN ISO 14583 and nut in accordance with DIN EN ISO 4032
FK 8.8 flat head screw
- High level of corrosion protection and also decorative due to zinc-nickel coating
- Corrosion resistance 480 h in accordance with ISO 9227 NSS
- Even coating distribution due to galvanised coating and chromium(VI)-free
- Adjusted friction coefficient range μ=0.09-0.14 due to top coat with integrated lubricating particles
- Thermal capacity up to 120 °C
- TX drive for high power transmission
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!