Welcome to Würth Hungary For trade customers only
Hydraulic bearing extractor set 10 tonnes
Hydraulic bearing extractor set 10 tonnes - 1
Hydraulic bearing extractor set 10 tonnes - 2
Hydraulic bearing extractor set 10 tonnes - 3
Hydraulic bearing extractor set 10 tonnes - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic bearing extractor set 10 tonnes

Versatile set of 20 pieces and 8 combination options for extracting bearings.

See product details

Available in 1 version
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
10-tonne hydraulic shaft


Minimal effort to exert up to 10 tonnes of pressure.



The spindle and bolt stay stable while the shaft rotates


Stops the shaft from being torqued incorrectly, ensuring that the shaft performs properly and is more durable.


Solid shaft specially designed to ensure proper performance and greater durability and reliability.



Versatile


8 possible combinations: 2 or 3 100-, 150- or 200-mm clamps.


2 extenders (5 to 35 mm) for greater adaptability to different tasks.