Welcome to Würth Hungary For trade customers only
Hot melt adhesive 101
Hot melt adhesive 101 - 1
Hot melt adhesive 101 - 2
Hot melt adhesive 101 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hot melt adhesive 101

Elastic hot melt adhesive for dent removal, and for securing components and coil wires in the electrical industry.

See product details

Available in 1 version
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
  • Good thermostability

  • Waterproof and resistant to ageing

  • Good resistance to PVC softeners

  • Slightly tacky
Notice

Polyamides in balance with air humidity. The moisture absorbed can cause foaming (vapour formation) when melting polyamides. We recommend resealing the packaging well after each removal, and if necessary to dry the hot melt adhesive for 48 hours at approx. 50°C prior to processing.


Heat occurring during storage (e.g. due to solar radiation) must be avoided due to the changes to the outer shape of the hot melt adhesive this can cause.