High-Pressure Hose Line For welding torches
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
- Max. pressure: 4 bar
- PB 30 — 6.3 x 5
- In accordance with DIN 4815 — rubber with fabric insert
- Connections: Left-handed thread R 3/8” x left-handed thread R 3/8”.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!