Flexxi hook connector
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
- Material: Fibre-glass reinforced polyamide
- Load-bearing capacity 70 kg per pair, sturdy design
- Can be moved from the side
- ± 4 mm, highly flexible and plenty of compensation options
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!