Welcome to Würth Hungary For trade customers only
High-visibility fleece jacket SINGLE COLOUR

For detailed information, other images and documents, please select individual articles from the following table.

High-visibility fleece jacket SINGLE COLOUR

See product details

Available in 18 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

100 % polyester - 280 g/m²



  • High level of thermal protection.

  • Fabric with anti-pilling treatment

  • Elasticated adjustable drawstring and stoppers at the waist.

  • Two waist pockets with zip fastening and flap.

  • Breathable mesh lining.

  • Adjustable elasticated cuffs.


EN ISO 20471:2013, Class 3/2

Notice

Max. wash temperature 40°C


Do not iron


Do not tumble dry