Welcome to Würth Hungary For trade customers only
Power Press jet pipe with rotary nozzle
Power Press jet pipe with rotary nozzle  - 1
Power Press jet pipe with rotary nozzle  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Power Press jet pipe with rotary nozzle

For high-pressure water jet cleaner HPC 170

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Water is sprayed from an eccentric nozzle having a round hole (0°) and rotating at 2500 rpm. The entire pressure is applied onto a surface as small as a few millimetres
Notice

Do not use to clean tyres or for general car washing



To initiate extraction of the detergent from the built-in tank of the high-pressure water jet cleaner, push the nozzle in the direction of the operator (low pressure)