For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty roof hook II cast aluminium
Special type for high snow and wind loads
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Height compensation of up to 30 mm
Roof unevenness can be easily compensated by the mounting rail.
Ribbing on bracket
Optimum positive and friction locking
Fully pre-assembled with hammer head bolt M8x25, A2 stainless steel and serrated locking nut M8 (AF 13), A2 stainless steel
Maximum load values
- Pressure parallel to roof surface: 1.75 kN
- Pressure perpendicular to roof surface: 2.30 kN
- Tensile force perpendicular to roof surface: -1.50 kN
We recommend using two ASSY 3.0 wood screws, countersunk 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!