Welcome to Würth Hungary For trade customers only
Heavy-duty castor with rotating holder and locking brake
Heavy-duty castor with rotating holder and locking brake  - 1
Heavy-duty castor with rotating holder and locking brake  - 2
Heavy-duty castor with rotating holder and locking brake  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty castor with rotating holder and locking brake

Polyurethane tyres, cast core

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Ball bearing hub

  • Strength: 95±3 Shore A

  • High load-bearing capacity

  • Temperature resistance from -20°C to +80°C

  • Excellent gliding properties and elasticity

  • Good resistance to wear and tear

  • Extra tough housing

  • Electrolytically galvanised forged steel plate

  • Fork made from electrolytically galvanised sheet steel

  • With axial ball bearing and tapered roller bearing

  • Dust protection ring