Heating pipe rack, type 2 With narrow carrier
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
- Pipe rack with two welded pipe clamps
- Hot-dip galvanised screws and nuts, FK 8.8
Notice
Load specifications for standard dimensions at +100°C taking as basis customary screw tightening torques. Note potentially reduced load on clamped connection. All pipe bearings are also available upon request with pipe clamp rotated 45°.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!