The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink crimp and solder connector with colour indicator HIGH-END butt connector
High-quality crimp and solder connector with double-walled heat-shrink tubing, crimp sleeve with inspection holes and lead-free solder with colour indicator to ensure an optimal solder connection.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
The ultimate connection
First crimp for mechanical reliability, then solder for superior strength and conductivity.
Safe
- The transparent heat-shrink tubing makes it possible to visually inspect the connection
- Crimp sleeve with inspection holes for easy visual checking of the connection
- Particularly tight connection due to fully adhesive-coated heat-shrink tubing
Loadable
- Able to withstand a high level of mechanical stress due to the double-walled heat-shrink tubing
- Above-average tensile strength due to the use of lead-free, tough solder with increased surface tension
User-friendly
- Easy installation due to pre-crimping, which fixes the lines for the shrinking process
- Inspection holes in the crimp sleeve can be easily located through points on the heat-shrink tubing
- The red colour indicator dissolves once the solder has melted sufficiently, ensuring a perfectly melted connection every time
- No partially melted connections with transition resistance
- No burned heat-shrink tubing with protruding strands
Avoid localised overheating of the heat-shrink tubing.
Dust-proof and damp-proof connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!