The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Warning marking adhesive tape
The ideal solution for a wide range of applications, e.g. all types of edges, working areas, car lifting platforms, steps and bundling. Meets the requirements of DIN 4844 or DIN EN ISO 7010.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Self-adhesive
- Good adhesive properties
- High tear resistance
- Good abrasion resistance
- Easy to use
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
- Yellow-black tape for permanent hazard points and obstacles
- Red and white tape for temporarily restricted or movable hazard points and obstacles
- The adhesion surface must be dry and free from grease and dust
The optimal solution for a huge range of applications such as edges of all kinds, work areas, car lifting platforms, steps, bundling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!