Welcome to Würth Hungary For trade customers only
Analogue calibrated tyre inflator

For detailed information, other images and documents, please select individual articles from the following table.

Analogue calibrated tyre inflator

The analogue tyre inflator is calibrated and is supplied with an adapter set. With a 1 metre hose and a robust, impact-resistant plastic housing, it is ideally suited for precise air pressure measurements up to 12 bars. The ergonomic, 2-component plastic handle ensures comfortable handling.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Easy-to-read precision manometer: The large dial has plenty of space for clear graduation

  • Convenient operation: The 1 metre filling hose enables easy measurements in hard-to-reach places

  • Quick connection to the tyre valve: Quick-connect nipple enables coupling with the valve within seconds

  • Comfortable handling: 2C handle is comfortable to hold and does not slip

  • Adapter set: For balls, rubber boats and bicycle tyres

  • Robust and impact-resistant plastic housing for a long service life

  • Suitable for air pressure measurements up to 12 bars

  • High measurement accuracy across a variety of pressure ranges

  • For use from -5 °C to +40 °C

  • Standard 1/4 inch connection thread for a wide range of applications