For detailed information, other images and documents, please select individual articles from the following table.
Hand tap cassette HSS, DIN 352 21 pieces
Consisting of a taper tap (form A), a second tap (form D) and third tap (form C) in the dimensions M3-M12 for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!