Hand saw for wood with 2-part handle
For detailed information, other images and documents, please select individual articles from the following table.
Hand saw for wood with 2-part handle
Fast-cutting hand saw with ergonomic handle
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
Hand saw for universal use
Toothing
- Ground on both sides with induction-hardened teeth
- Fast penetration depth and long service life
Handle
- Ergonomic 2-component handle for effortless work
- With integrated 45° and 90° angle stop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!