Welcome to Würth Hungary For trade customers only
HSS spot weld drill bit

For detailed information, other images and documents, please select individual articles from the following table.

HSS spot weld drill bit

For simple removal of spot welds

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Special drill bit for removing spot welds


Fixed centring tip means that no centre punching is required



Improved PLUS centring tip also suitable for use on high-strength sheet metal


The optimised tip geometry ensures a longer service life than for conventional spot weld drill bits.



Suitable for use in any standard drill



Recommended rotation speed:


  • For dia. 6: up to 920 rpm

  • For dia. 8: up to 700 rpm


Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice

Tips for increasing the service life of the centring point:


  • Do not use in drills with an impact chuck or spindles.

  • Set the drill to a suitable rotation speed; the rotation speed of compressed-air devices is generally set too high.