Welcome to Würth Hungary For trade customers only
Spot weld cutter For pneumatic tools HSCo Longlife
Spot weld cutter For pneumatic tools HSCo Longlife - 1
Spot weld cutter For pneumatic tools HSCo Longlife - 2
Spot weld cutter For pneumatic tools HSCo Longlife - 3
Spot weld cutter For pneumatic tools HSCo Longlife - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spot weld cutter For pneumatic tools HSCo Longlife

The extremely durable spot weld cutter with Magma multi-layer coating for loosening spot welds with pneumatic machines on high-strength bodywork panels up to 1200 N/mm2 strength on all kinds of vehicles

See product details

Available in 1 version
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
Special Magma multi-layer coating


  • Up to 9-times longer service life compared to uncoated spot weld cutters

  • Up to 2-times longer service life compared to conventional coatings (heat-resistant up to 800°), e.g. TiN

  • Up to 50% higher cutting speed compared to uncoated spot weld cutters


Extra stable tip geometry for difficult milling conditions



Optimised tip geometry for a longer service life compared to conventional spot weld cutters



Very good centring of the cutter on the spot weld and precise milling


115° centring point



Burr-free cutting


180° tip angle on the trimming corners