The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
P - ONE STEP 3IN1 - grinding polish, finish polish and wax
Polish out sanding marks, reliably remove holograms and streaks and protect the resulting high-gloss surface for a long time with just one all-round product.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- The high-performance extra-class grinding paste for quick and effortless removal of defects.
- Thanks to the innovative powder composition of aluminium oxide, paint irritations on both scratch-resistant and conventional paints can be polished very efficiently and with an outstanding degree of gloss.
- The included paint sealant with carnauba wax ensures long-lasting protection.
We recommend our blue or orange polishing pads for polishing.
A revolutionary 3-in-1 polish for highly efficient removal of scratches, wear marks and holograms in the paint treatment in just one step. For the rapid elimination of defects in freshly repaired and cured topcoats as well as for polishing out wear marks on used paintwork.
Shake well before use. Spread the polish evenly on the polishing pad and apply a small amount to the surface to be treated. Place the polishing pad flat in the required location and start the machine. Using light pressure, process the area at 1500-2000 rpm until the sanding marks or paint defects are removed. Work in sections! Remove residual polish with a microfibre cloth. Rotary 1500-2000 rpm, random orbital 2000-10,000 rpm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!