Welcome to Würth Hungary For trade customers only
Sandwich rough grinding disc Speed For steel and stainless steel
Sandwich rough grinding disc Speed For steel and stainless steel - 1
Sandwich rough grinding disc Speed For steel and stainless steel - 2
Sandwich rough grinding disc Speed For steel and stainless steel - 3
Sandwich rough grinding disc Speed For steel and stainless steel - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sandwich rough grinding disc Speed For steel and stainless steel

High-performance, resin-bonded, fibre-reinforced rough grinding disc with particularly high and fast material removal rate

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Special multi-layer construction


  • Black fine-grained layer (active grinding support layer)

  • Red coarse-grained layer (active grinding layer with specially encased abrasive grain)

  • Special fleece middle woven fabric

  • Increased safety during sanding, no fraying of the disc

  • Excellent vibration damping

  • The grinding finish can be influenced by changing the grinding angle


Cool sanding



Minimal dimension and imbalance tolerances



Free of iron, chlorine and sulphur (≤ 0.1 %)

Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Only use undamaged discs

  • Ensure proper contact pressure

  • For further information, please refer to the package insert


Pay attention to correct contact angle of the grinding disc


An excessively shallow contact angle causes breakage of the wheel in the peripheral area.