Welcome to Würth Hungary For trade customers only
Universal satin brush wave form, with hole
Universal satin brush wave form, with hole - 1
Universal satin brush wave form, with hole - 2
Universal satin brush wave form, with hole - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Universal satin brush wave form, with hole

Excellent for medium-duty brushing on large-scale workpieces made of steel, stainless steel, aluminium, wood and plastic

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • The sanding bristles made of elastic polyamide fibres are highly flexible and therefore perfectly adapt to the contour of the surface

  • No or only a small change in the geometry of the workpiece

  • The sanding bristles work not only at the tips but also on the sides, due to the polyamide fibres interspersed with abrasive grain

  • Seamless packing to wide rollers is possible due to the special design

  • For use on angle grinders
Notice
  • Only the bristle tips act on the workpiece

  • Excessive contact pressure does not improve the result, but increases power consumption and reduces the service life of the brush

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsCircumferential speed [in m/s]
Recommended circumferential speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25