For detailed information, other images and documents, please select individual articles from the following table.
Gravel throw and underbody protection
Rubber-based coating compound containing solvents, can be painted over
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Excellent adhesion, quick skin formation
- Scratch-resistant
- Can be painted over with many commercially available, solvent-based and water-based 1-component and 2-component top coat paints
- Suitable for oven drying briefly at 40 °C to 60 °C
- Very easy to sand once completely dry
Tip for pros
- Different textures can be sprayed by changing the distance or pressure applied
- The colour darkens when clear coat is applied
Do not spray on joints, engines, gears or brake systems. After use, turn the can upside down and spray until the valve is empty. Not miscible with thinners, water or paints. The product can be painted over within 24 hours. It can then only be painted once it has been sanded and cleaned.
For repairing and restoring the original structure and for protecting against stone chips and corrosion in all visible areas, e.g. front and rear aprons, side members, bumpers and chassis on cars, trucks and buses. Ideally suited for use as an anti-humming compound for wheel wells and chassis.
Shake well before use. The base material must be clean, dry and free from rust and dust. Spray a very thin first coat for improved adhesion and let it flash off for approx. 3 minutes. Then apply the next coat. Allow each intermediate coat to flash off. Operating pressure: 2-4 bar. Optimum spraying distance: 30 cm. Optimum spraying results are achieved at a processing temperature of 15-25 °C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!