For detailed information, other images and documents, please select individual articles from the following table.
Goniometer Winkeltronik
Electronic goniometer with two vials and digital display
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Easy to use with clear display and intuitive operating elements
- Digital display with 0.1 degree graduation for quick reading with maximum precision
- Horizontal and vertical vials prevent placing at an incline, which typically leads to measurement errors
- Long arms for good support and high flexibility
- One arm slots inside the other when not in use for convenient storage
- Automatic switch-off after 3 minutes prevents unnecessary use of battery power
- Four batteries for a long battery life and uninterrupted work
- Robust design in striking red
The goniometer can be used in various fields, such as on construction sites, and for assembly, design, woodworking, mechanical engineering and metalworking tasks.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!