Welcome to Würth Hungary For trade customers only
Gas detector
Gas detector - 1
Gas detector - 2
Gas detector - 3
Gas detector - 4
Gas detector - 5

For detailed information, other images and documents, please select individual articles from the following table.

Gas detector

For detecting and localising leaks in gas pipes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Measuring range: 0 ppm to vol. 1 %



Extremely simple operation


No pre-setting required



Compact and sturdy housing


Ideal for rough day-to-day use by tradespeople



Moving metal sensor head with gooseneck and protective cap


For measuring in inaccessible areas



Low-battery and standby indicator



Zero-point button


Set zero point manually to increase sensitivity (up to max. 1 vol. %)



Audible and visual confirmation of measurement


As the concentration rises, the pulse frequency increases until the tone is continuous

Notice

The device must not be used to assess gas concentrations. It is used solely to locate areas of gas build-up.


Not ex-protected!


Storage temperature: -10°C to +50°C