Welcome to Würth Hungary For trade customers only
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels - 1
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels - 2
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels - 3
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels - 4
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels - 5
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels - 6
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels - 7
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels - 8
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels - 9
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels - 10
Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels - 11

For detailed information, other images and documents, please select individual articles from the following table.

Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Precise adjustment of the front gap, adjustment on both sides up to 6 mm (factory setting 4.5 mm)

  • Runs lightly and with precision thanks to abrasion-resistant plastic rollers

  • High lateral stability from wide guide rails


Integrated Tipmatic element


  • No additional installation work or space requirements

  • Press in the middle third of the panel to open
Notice

The necessary front gap is dependent on various influencing factors, such as the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.


For cabinet widths larger than 700 mm, we recommend the use of Dynapro Tipmatic full-extension concealed slide 40 kg or 60 kg with synchronisation bar.