For detailed information, other images and documents, please select individual articles from the following table.
Full pull-out DWD XP Tipmatic Plus
Mechanical opening system activates by tapping lightly anywhere on the entire front panel.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Optimal access to stored goods
Thanks to full drawer pull-out
Secure closing
Thanks to catch system
Precision adjustment of front gap (+2/-1 mm)
Thanks to depth adjustment at either side
No need to modify drawers
Integrated unhinging and transport guard
The drawer's opening requires a minimum clearance of 4 mm, with a width of 1,200 mm and a maximum front height of 300 mm. Front parts higher than 300 mm require a wider front clearance.
We recommend the following work steps:
- 1. Drill the holes for the rail
- 2. Position drilling jig for Tipmatic Plus and furnish drill hole for Tipmatic Plus latch mechanism
- 3. Attach rail and latch mechanism
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!