For precision adjustment and simple installation of drawer panels
Horizontal and vertical adjustment of ± 3 mm
Large adjustment range
Adjust by loosening the fastening screw inside the drawer and by moving the panel
- Easy to adjust
- Secure attachment
Die-cast zinc eccentric fitting encased in plastic housing
High level of stability
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!