For detailed information, other images and documents, please select individual articles from the following table.
Freely rotatable joint, insertable for central lubrication units
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- The screw-in threads are tapered and thus self-sealing.
- The size of screw-in thread depends on the lubrication point/manifold point.
The rotary joints for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
For connection of a line to a movable lubrication or divider manifold point (subject to slow rotation).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!