Stačí pouze tři kroky, abyste mohli naplno využívat všechny funkce e-shopu.
Prodej pouze živnostníkům a právnickým subjektům
Kód QR již není platný. Kliknutím na následující tlačítko jej znovu aktivujete.
Aktuális akciónk!
Több, mint 40.000 termék
Hírlevél feliratkozás
Würth App - töltse le még ma!
Řazení
Nalezeno položek: 23, počet verzí: 99
Universal frame fixing with special anchor geometry and immediate load-bearing capacity with ETA assessment for over 100 building materials
With ETA approval for more than 60 types of stone and autoclaved aerated concrete
Extremely versatile frame anchor with ETA approval. Tested and approved for over 90 types of stone and autoclaved aerated concrete. With zinc plated steel hexagonal head screw
Excellent application due to expansion in four directions and anti-rotation lock
The first frame anchor with ETA approval. Tested and approved in more than 60 stone types and in aerated concrete. With countersunk head screw made of zinc plated steel
Special anchor geometry and immediate load-bearing capacity with ETA assessment for anchors in a redundant non-structural system in concrete
Excellent anchor geometry and immediate load-bearing capacity for masonry, autoclaved aerated concrete and concrete
Special anchor geometry and immediate load-bearing capacity with ETA assessment for high loads for masonry, autoclaved aerated concrete and concrete
Frame anchor tested and approved in more than 90 stone types and in aerated concrete. Also for window installation (approved for mounting in reveal). With countersunk head screw made of zinc plated steel
Special anchor geometry and immediate load-bearing capacity for anchors in a redundant non-structural system in non-load-bearing systems
For use in solid and perforated blocks as well as concrete in combination with the AMO-Combi screw
Special anchor geometry and immediate load-bearing capacity with ETA assessment for masonry, autoclaved aerated concrete and concrete
Fastening specialist for window installation and perforated blocks with small chambers and thin webs. Part of the AMO-Combi system
Existuje ještě více výsledků vyhledávání. Pro přesnější výsledek ještě podrobněji specifikujte zadání.
Zkontrolujte zadání nebo použijte jiný výraz pro vyhledávání.