- Convenient processing, as can be used on both sides
- Temporary positioning of formworks
- Hardly visible after removing the formwork
- For nails up to ∅ max. 3.7 mm
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm / max. 40 mm) + thickness of component to be fastened = nail or shaft length
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!