Welcome to Würth Hungary For trade customers only
Formwork separating agent TM 25, TM 200

For detailed information, other images and documents, please select individual articles from the following table.

Formwork separating agent TM 25, TM 200

Solvent-free formwork release agent for a concrete surface that is flawless in terms of its appearance and quality.

See product details

Available in 1 version
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
Suitable for absorbent and non-absorbent formwork.


Ready-to-use, solvent-free release agent for extremely easy, clean and residue-free demoulding.



Low consumption


particularly thin films of release agent can be achieved thanks to the low viscosity. Depending on the absorbency and roughness of the substrate.


* Absorbent 35 - 60 g/m2


* Non-absorbent 25 - 40 g/m2



Do not use for steel formwork in tunnel construction.

Notice

Do not store in direct sunlight. Sensitive to frost.