For detailed information, other images and documents, please select individual articles from the following table.
Formwork separating agent TM 25, TM 200
Solvent-free formwork release agent for a concrete surface that is flawless in terms of its appearance and quality.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Suitable for absorbent and non-absorbent formwork.
Ready-to-use, solvent-free release agent for extremely easy, clean and residue-free demoulding.
Low consumption
particularly thin films of release agent can be achieved thanks to the low viscosity. Depending on the absorbency and roughness of the substrate.
* Absorbent 35 - 60 g/m2
* Non-absorbent 25 - 40 g/m2
Do not use for steel formwork in tunnel construction.
Do not store in direct sunlight. Sensitive to frost.
Apply TM 25 using a formwork oil sprayer or brush. Wiping off with a sponge or cloth is recommended in order to avoid thicker layers of film in certain areas. The separating effect is based on a physical mechanism which lowers the interface surface tension between the formwork and the concrete surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!