For detailed information, other images and documents, please select individual articles from the following table.
Spade drill bit
Drills up to 10 times faster than a standard flat drill bit
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Self-feeding threaded tip
- Moves rapidly through the wood with minimal effort required on the user's part
Two cutting edges
- Fast penetration of the material with good drilling hole quality
Excellent, rapid chip removal
- Specially curved blade cleans the drilling hole to prevent tear-out from occurring.
Hexagon shank
- No slippage of the drill bit in the drill chuck
Medium compact and hard woods, soft and light woods, fibreboards, chipboards and soft building materials such as gypsum plasterboard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!